missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Thermo Scientific SPME Liner
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
£40.00 - £160.00
Specifications
Length (Metric) | 105 mm |
---|---|
Product Type Specs | GC Inlet Liner, SPME Liner |
Diameter (Metric) Inner | 0.8 mm |
Diameter (Metric) Outer | 8 mm |
For Use With (Equipment) | Thermo Scientific Trace and Focus GCs |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12914061
|
Trajan™
09214801 |
1/Pk. |
£40.00
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
12904061
|
Trajan™
092148 |
5/Pk. |
£160.00
Pack of 5 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Thermo Scientific instruments
Specifications
105 mm | |
0.8 mm | |
Thermo Scientific Trace and Focus GCs |
GC Inlet Liner, SPME Liner | |
8 mm |