missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Thermo Scientific Splitless FocusLiner (For Use with 70mm Needle)
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
£46.20 - £183.00
Specifications
Length (Metric) | 105 mm |
---|---|
For Use With (Application) | 70 mm Needle |
Diameter (Metric) Inner | 5 mm |
Diameter (Metric) Outer | 8 mm |
For Use With (Equipment) | Thermo Scientific Trace and Focus GCs |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12933981
|
Trajan Scientific and Medical™
092045 |
5/Pk. |
£183.00
Pack of 5 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
12943981
|
Trajan Scientific and Medical™
09204501 |
1 Ea. |
£46.20
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Thermo Scientific instruments
Spécification
105 mm | |
5 mm | |
Thermo Scientific Trace and Focus GCs |
70 mm Needle | |
8 mm |