missing translation for 'onlineSavingsMsg'
Learn More

Savant™ DNA SpeedVac™ Concentrator Kits

Compact, fully integrated systems designed specifically for DNA and RNA applications

Brand:  Thermo Scientific Heraeus ISS110-230

Code : TP

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12846876

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Includes: DNA120
  • DNA concentrator with integrated pump
  • RD36 rotor for 36 x 1.6mL microtubes
DNA120-OP
  • DNA concentrator with integrated pump and glass cover
  • RD36 rotor for 36 x 1.5mL microtubes
  • ANT100 chemical trap
  • ANS121 ammonium neutralizing solution

Description

Description

Certifications

CE (230V only)

Specifications

Specifications

ISS110
-55°C
9mbar
50Hz
CE
31L/min.
66cm
1150w
62cm
4000mL
One RH64-11 rotor and two GCF400 Glass condensation flask
230V
79kg
230V 50Hz
38cm
PTFE
61kg
26 x 25 x 15 in. (66 x 62 x 38cm)
Videos