missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Linistat™ Linear Stainer

Compact answer to H&E frozen section protocols

Brand:  Epredia™ 6754007

Code : 50

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12657916

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Includes: Single station staining dishes; Double station staining dishes; Slide clips; Rinse water tubing kit

Description

Description

Dependable and economical way to automate staining; all units use a conveyer to prepare consistently stained slides

  • Efficient footprint fits on top of most cryostats for streamlining workflow during frozen sectioning
  • Features include 14 staining stations (20 sec. each), running water, and a 13-slide capacity collection tank
  • Staining time is under five minutes
  • Can also be used for hand-staining when situation requires it
  • Color-coded slide clips correspond to Epredia Cryochrome™ colored slides and colored frozen section embedding media

Physical Specifications

  • Dimensions (D x W x H): 6.25 x 25 x 18.4 in. (15.9 x 64 x 27cm)
  • Clearance Height: 9.75 in. (24.8cm)
  • Weight: 16.3 lb. (7.3kg)
  • Power Requirements: 110-120VAC, 60Hz, Maximum 2.0A; 220-240VAC, 50/60Hz, Maximum 1.0A

Specifications

Specifications

Slide Clip
Yellow
Linistat™ linear stainer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers