missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyPURITY™ C4 HPLC Columns
HyPURITY HPLC Columns are highly characterized, tested, and validated.
£255.00 - £805.83
Specifications
Particle Size | 5 μm |
---|---|
Pore Size | 190 Å |
Surface Area | 200 m²/g |
USP Type | L26 |
Stationary Phase | C4 |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10303565
|
Thermo Scientific™
22405-154630 |
4.6 mm | 150 mm |
£714.70
Each |
In Stock
Log in to see stock. |
||||
10270745
|
Thermo Scientific™
22405-254630 |
4.6 mm | 250 mm |
£805.83
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
||||
10419534
|
Thermo Scientific™
22405-152130 |
2.1 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10588035
|
Thermo Scientific™
22405-104630 |
4.6 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10178944
|
Thermo Scientific™
22405-053030 |
3 mm | 50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10159054
|
Thermo Scientific™
22405-052130 |
2.1 mm | 50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10724437
|
Thermo Scientific™
22405-012101 |
2.1 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
High quality, highly pure silica columns
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
- High quality, highly pure silica columns
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
5 μm | |
200 m²/g | |
C4 | |
4.5% | |
Yes |
190 Å | |
L26 | |
Silica | |
Reversed Phase | |
Reversed Phase |