missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPURITY™ C4 HPLC Columns

HyPURITY HPLC Columns are highly characterized, tested, and validated.

Brand:  Thermo Scientific™ 22405-104630

Code : 16

Additional Details : Weight : 1.47420kg

 View more versions of this product

Product Code. 10588035

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

High quality, highly pure silica columns

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders

  • High quality, highly pure silica columns

Specifications

Specifications

Analytical Column
100 mm
190 Å
L26
Silica
Reversed Phase
Reversed Phase
4.6 mm
5 μm
200 m²/g
C4
4.5%
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers