missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyPURITY™ C4 HPLC Columns
HyPURITY HPLC Columns are highly characterized, tested, and validated.
Brand: Thermo Scientific™ 22405-012101
Code : 16
Additional Details : Weight : 0.10000kg
Requires : Thermo Scientific UNIGUARD direct connection or stand alone holder, sold separately.
Descripción
High quality, highly pure silica columns
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
- High quality, highly pure silica columns
Especificaciones
Guard Cartridge | |
10 mm | |
190 Å | |
L26 | |
Silica | |
Reversed Phase | |
Reversed Phase |
2.1 mm | |
5 μm | |
200 m²/g | |
C4 | |
4.5% | |
Yes |