missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyPURITY™ C18 Columns, 5μm Particle Size
High quality, highly pure silica columns
£484.50 - £790.37
Specifications
Particle Size | 5 μm |
---|---|
pH | 1 to 9 |
Pore Size | 190 Å |
Surface Area | 200 m²/g |
USP Type | L1 |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Stationary Phase | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Stationary Phase | Price | Quantity & Availability | |||
11592881
|
Thermo Scientific™
22105-124030 |
4 mm | 125 mm | C18 |
£714.70
Each |
Estimated Shipment: 01-05-2024
Log in to see stock. |
|||
10618435
|
Thermo Scientific™
22105-253030 |
3 mm | 250 mm | C18 |
£790.37
Each |
In Stock
Log in to see stock. |
|||
11502891
|
Thermo Scientific™
22105-124630 |
4.6 mm | 125 mm | C18 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11582881
|
Thermo Scientific™
22105-123030 |
3 mm | 125 mm | C18 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Highly characterized, tested and validated C18 columns
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
5 μm | |
190 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
1 to 9 | |
200 m²/g | |
C18 | |
13% | |
Yes |