Learn More
Thermo Scientific™ HyPURITY™ Aquastar HPLC Columns, 3 and 5μm Particle Size
Polar endcapped for alternative selectivity
£372.41
Specifications
Particle Size | 5 μm |
---|---|
pH | 2 to 8 |
Pore Size | 190 Å |
Surface Area | 200 m²/g |
USP Type | L1 |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10056794
|
Thermo Scientific™
22505-104630 |
4.6 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Thermo Scientific™ HyPURITY AQUASTAR™ HPLC Columns combine the benefits of the HyPURITY 190Å silica with a polar end-capped bonded chemistry. The result is a column with aqueous stability with good retention of polar compounds. HyPURITY is based on the highest quality silica available—essentially metal-free with exceptionally stablity at high and low pH. The rugged and robust manufacturing process ensures reproducibility and optimum quality, batch after batch. Within the manufacturing process, extra care is taken to ensure an extensively homogenous silica surface. This surface is a key precursor in the preparation of uniform bonded phases.
HyPURITY AQUASTAR HPLC column benefits include:
- Increased retention of polar compounds
- Chromatographic improvements over end-capped C18
- Optimized for LC/MS applications
- Unaffected by 100% aqueous conditions
- Ideal for critical pairs analyses
- Compatible with 100% aqueous mobile phases and standard reversed-phase mobile phases
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
5 μm | |
190 Å | |
L1 | |
Silica | |
Reversed Phase |
2 to 8 | |
200 m²/g | |
C18 | |
10% | |
Reversed Phase |