missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ Green PAH Columns, 3 and 5μm Particle Size

Specially tailored alkyl bonded silica with a high carbon loading, designed specifically for the analysis of polyaromatic hydrocarbons (PAHs)

Brand:  Thermo Scientific™ 31105-102130

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10240765

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description

Description

  • Optimized for EPA Method 610
  • Rapid analysis of 16 PAHs in 4 minutes using short, fast columns
  • Available in 3μm and 5μm particle size and variety of column dimensions

Specifications

Specifications

2.1mm
100mm
5μm
PAH
Videos