missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ GOLD CN Preparative HPLC Columns, 5μm Particle Size
Preparative columns are available in popular Thermo Scientific phases
£2190.00 - £2775.00
Specifications
Particle Size | 5 μm |
---|---|
pH | 2 to 8 |
Pore Size | 175 Å |
USP Type | L10 |
Stationary Phase | Cyano (CN) |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10568225
|
Thermo Scientific™
25805-159270 |
21 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10547655
|
Thermo Scientific™
25805-259270 |
21 mm | 250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Hypersil GOLD CN columns provide alternative selectivity with lower hydrophobicity
- Excellent peak shape
- Outstanding senstivity
- Less retention for faster analysis
Order Info
Other custom column dimensions are available. Please call your local Customer Service for more information.
Specifications
5 μm | |
175 Å | |
Cyano (CN) | |
4% | |
Normal and Reversed Phase |
2 to 8 | |
L10 | |
Silica | |
Mixed Mode |