missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ GOLD C8 KAPPA Capillary Columns
Narrow ID columns operate at low flow rates required for greater ionization efficiencies
£615.00
Specifications
Column Format | Capillary Column |
---|---|
Length (Metric) | 100 mm |
pH | 2 to 9 |
Pore Size | 175 Å |
USP Type | L7 |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Particle Size | Stationary Phase | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Particle Size | Stationary Phase | Price | Quantity & Availability | ||
10200295
|
Thermo Scientific™
25203-100565 |
0.5 mm | 100 mm | 3 μm | C8 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Features of Hypersil GOLD C8 Solid Phase
- Hypersil GOLD C8 columns provide similar selectivity to C18 columns but with reduced retention
- Lower hydrophobicity
- Faster separations
- Excellent peak shape
- High efficiency
- Outstanding sensitivity
Specifications
Capillary Column | |
2 to 9 | |
L7 | |
Silica | |
Reversed Phase |
100 mm | |
175 Å | |
C8 | |
8% | |
Reversed Phase |