missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ BDS Phenyl Columns
Exceptional stability and alternative selectivity to C18 and C8 columns
Brand: Thermo Scientific™ 28905-102130
Code : 16
Additional Details : Weight : 0.10000kg
Description
- High quality, base-deactivated columns
- Unique selectivity for aromatic and slightly polar compounds
- Manufactured under ISO 9001:2000 conditions
Order Info
Other column dimensions are available. Please call your Customer Service Representative for more information.
Compliance
Manufactured under ISO 9001:2000 conditions.
Specifications
2.1 mm | |
5 μm | |
130 Å | |
L11 | |
Silica | |
Reversed Phase | |
Reversed Phase |
100 mm | |
2 to 9 | |
170 m²/g | |
Phenyl (Ph) | |
5% | |
Yes |