Learn More
Thermo Scientific™ HAAKE™ Viscotester™ E, D and C
Ready to go package—unpack, switch on and start measuring viscosity
Brand: Thermo Scientific™ 399-0301
Code : 03
Additional Details : Weight : 0.10000kg
Description
Common features of the HAAKE Viscotester E, D and C
- Digital display of viscosity, % torque, speed, spindle, upper viscosity limit, temperature (optional), in selectable units
- Integrated automatic diagnostic functionality
- Visual and acoustic signals at critical measuring conditions
- Easy viscosity and temperature (optional) calibrations
- 10 user interface languages
- Two year warranty
HAAKE Viscotester E—The expert mode
- For automatic flow curve measurements with full PC control
- Six lines LCD display with 12 keys
- Display of sample temperature, shear rate and shear stress for coaxial spindles, routine parameters, etc.
- Internal memory for nine advanced measuring routines
- Routine programming functions
- USB for software control
- Rotational speeds: 54 between 0.01 rpm and 200 rpm
- Viscosity range:R-Version: 100 mPas - 40.000.000 mPasL-Version: 15 mPas - 6.000.000 mPas
- Optional: One hand quick fit coupling for spindles
- Optional: HAAKE RheoWin measuring and evaluation software
- For routine viscosity measurements with data transfer
- Six line LCD display with six keys
- Internal memory for nine basic measuring routines
- USB interface for data transfer to PC
- Rotational speeds: 21 between 0.1 rpm and 200 rpm
- Viscosity range:R-Version: 100 mPas - 13.000.000 mPasL-Version: 15 mPas - 2.000.000 mPas
- Optional:Temperature sensor Pt100
- Optional: Display of sample temperature
- One hand quick fit coupling for spindles
- HAAKE RheoWin data evaluation software
- For easy, fast and accurate manual viscosity measurements
- Simple and intuitive operation
- Four line LCD display with six keys
- Rotational speeds: 21 between 0.1 rpm and 200 rpm
- Viscosity range:R-Version: 100 mPas - 13.000.000 mPasL-Version: 15 mPas - 2.000.000 mPas
Specifications
21 | |
100/240V 50/60Hz | |
Spindle L1 to L4 | |
Viscotester C Rotational Viscometer | |
15 to 2.000.000mPas | |
100/240V | |
BS: 6075, 5350, ISO: 2555, 1652, ASTM: 115, 789, 1076, 1084, 1286, 1417, 1439, 1638, 1824, 2196, 2336, 2364, 2393, 2556, 2669, 2849, 2983, 2994, 3232, 3236, 3716 |
LCD | |
Viscosity measurements for quality control | |
±1% | |
0.2% | |
50/60Hz | |
0.1 to 200rpm |