missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Luminaris Color HRM qPCR Master Mix
Luminaris Color HRM Master Mix is a convenient ready-to-use master mix designed for accurate detection of DNA sequence variations using High Resolution Melt analysis method.
£245.00 - £836.00
Specifications
Detection Method | HRM |
---|---|
GC-Rich PCR Performance | High |
PCR Method | qPCR |
Polymerase | Taq DNA Polymerase |
Technique | HRM (High Resolution Melting) Analysis, Mutation Scanning |
Product Code | Brand | No. of Reactions | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Reactions | Price | Quantity & Availability | |||||
15245136
|
Thermo Scientific™
K1031BID |
250 Reactions |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15255136
|
Thermo Scientific™
K1032BID |
1250 Reactions |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- High performance on most real-time instruments with HRM capabilities
- Dual-color system for easy reaction setup
- Superior discrimination of all four SNP classes
- High sensitivity - accurate results from 30 copies of genomic DNA
- Exceptional stability of fully assembled reaction - for high-throughput applications
- Optimized for PikoReal Real-Time System and software
Specifications
HRM | |
qPCR | |
HRM (High Resolution Melting) Analysis, Mutation Scanning | |
Luminaris | |
250 Reactions | |
2 X |
High | |
Taq DNA Polymerase | |
SNPs (Unknown or Numerous), Epigenetic Targets | |
qPCR Master Mix | |
2X |
For Research Use Only. Not for use in diagnostic procedures.