missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Evolution 300 Spectrophotometer Smart Peltier Thermostatted Single Cell Holders

Controls temperature from 5° to 110°C

Brand:  Thermo Scientific™ 10010301


Code : Z1

Additional Details : Weight : 0.80000kg

Product Code. 11873784

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Includes: One 1-cuvet holder on Smart base, temperature controller, Packet of 10 stirring bars (14-386-439)

Requires : Temperature Probe (14-386-420) for temperature monitoring

Description

Description

  • Recognized by VISIONpro, VISIONlife and VISIONsecurity PC software
  • Temperature ramping from 0.1 to 6°C/min.
  • Air-cooled system with sample stirring
  • Accommodates one rectangular cuvet with 10mm maximum pathlength

Specifications

Specifications

Cell Holder
Thermo Scientific™ Evolution™ 300 spectrophotometer
One cuvet holder on smart base, temperature controller, packet of 10 stirring bars
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers