Thermo Scientific™ EPD Mk2, G and N2 Readers

To complement the Thermo Scientific EP DMk2, G and N2. The basic IrDA reader, is ideal for office environments and mobile applications

Overview
Brand: Thermo Scientific™

Manufacturer Part Number: EPD/1/62570/000

UNSPSC: 26141702

Code: 50

Additional Details:
Additional Details: Weight: 0.50000kg



Product Code. 10186354

Quantity Price
1 £ 208.66 / Each
Estimated Shipment
05-06-2017
Add to basket


Description and Specification

Specification

Connector Types Serial RS232 or USB 1.1 and 2.0 compatible interface direct to PC
For Use With (Equipment) EasyEPD2 and EasyIssue software
Product Type Basic Irda Reader
Weight (Metric) 50g
For Use With (Application) For office environments and mobile applications
Length (Metric) Cable 1m
Includes USB interface
Documentation