missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Dri-Bath™ Incubator Modular Blocks

For use with Thermo Scientific Dri-Bath Incubators

Brand:  Thermo Scientific™ BK165X5AQ

Code : A0

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 11716329

  • £110.81 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Modular Blocks

  • For use with Thermo Scientific™ Dri-Bath™ Modular Incubators
  • Anodized aluminum alloy
  • Each hole 48mm deep
  • Thermometer holes

Specifications

Specifications

Dri-bath incubator
10.1cm
5cm
4.5mL
4.8cm
Aluminum Alloy
Modular Block
20.0
7.6cm
Videos