Thermo Scientific™ CL10 4-Place Rotor Adapters

For use in Swinging Bucket Rotor 05-376-200

Overview
Brand: Thermo Scientific™

Manufacturer Part Number: 11210680

UNSPSC: 41120000

Code: A0

Additional Details:
Additional Details: Weight: 0.35000kg



Product Code. 12871933

Quantity Price
1 £ 148.57 / Pack of 4
Estimated Shipment
19-06-2017
Add to basket


Description and Specification

Specification

Length (Metric) Tube 12cm
Capacity (Metric) 3 x 10/15mL
Diameter (Metric) Inner Tubing 1.6cm