Thermo Scientific™ BetaSil™ Phenyl HPLC Columns, 3μm Particle Size

High surface area with high bonded phase coverage

Overview
Brand: Thermo Scientific™

Manufacturer Part Number: 70603-154630

UNSPSC: 41115709

Code: 16

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 10658995

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description and Specification

Specification

Particle Size 3μm
Stationary Phase Phenyl
Length (Metric) 150mm
Diameter (Metric) Inner 4.6mm