missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ Phenyl/Hexyl Columns--5μm Particle Size
Offer unique selectivity
£583.82 - £780.57
Specifications
Particle Size | 5 μm |
---|---|
pH | 2 to 9 |
Pore Size | 100 Å |
USP Type | L11 |
Stationary Phase | Phenyl/Hexyl |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Stationary Phase | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Stationary Phase | Price | Quantity & Availability | |||
11543021
|
Thermo Scientific™
73005-052130 |
2.1 mm | 50 mm | Phenyl/Hexyl |
£615.52
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
11563021
|
Thermo Scientific™
73005-054630 |
4.6 mm | 50 mm | Phenyl/Hexyl |
£583.82
Each |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||
11553021
|
Thermo Scientific™
73005-053030 |
3 mm | 50 mm | Phenyl/Hexyl |
£615.52
Each |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||
10638725
|
Thermo Scientific™
73005-152130 |
2.1 mm | 150 mm | Phenyl/Hexyl |
£780.57
Each |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||
Description
- Thermo Scientific chemistry on 100Å silica
- High surface area with high bonded phase coverage
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
5 μm | |
100 Å | |
Phenyl/Hexyl | |
Silica | |
Reversed Phase | |
Reversed Phase |
2 to 9 | |
L11 | |
Beta | |
11% | |
Yes |