Thermo Scientific™ BetaSil™ Diol Guard Cartridge


Overview
Brand: Thermo Scientific™

Manufacturer Part Number: 72605-012101

UNSPSC: 41115709

Code: 16

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 10478684

Quantity Price
1 £ 220.0 / Pack of 4
Estimated Shipment
23-03-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 2.1mm
Stationary Phase BioBasic Diol
Particle Size 5μm
Length (Metric) 10mm