missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BETASIL™ Diol Columns

BETASIL™ Diol Columns offer a wide range of Thermo Scientific chemistries featuring a high surface area with high bonded phase coverage.

Brand:  Thermo Scientific™ 72605-254030

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10597645

  • £780.57 / Each
Estimated Shipment: 02-05-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

(OH) Diol
4 mm
LC/MS Separation
250 mm
2 to 9
310 m²/g
L20
Beta
6%
Polar Selectivity
Analytical Column
5 μm
Standard
5 μm
100 Å
High Bonded Phase Coverage
Diol (OH)
Silica
Polar Selectivity
Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers