missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ CN HPLC Columns, 5μm Particle Size
High surface area with high bonded phase coverage
Brand: Thermo Scientific™ 70805-104630
Code : 16
Additional Details : Weight : 0.10000kg
Description
- Thermo Scientific chemistry on 100Å silica
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
4.6 mm | |
5 μm | |
L10 | |
Silica | |
Mixed Mode | |
Reversed Phase, Normal Phase, Polar Selectivity |
100 mm | |
100 Å | |
Cyano (CN) | |
6% | |
Yes |