missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ CN HPLC Columns, 5μm Particle Size
High surface area with high bonded phase coverage
£391.00 - £630.17
Specifications
Particle Size | 5 μm |
---|---|
Pore Size | 100 Å |
USP Type | L10 |
Stationary Phase | Cyano (CN) |
Packing Material | Silica |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Stationary Phase | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Stationary Phase | Price | Quantity & Availability | |||
10498194
|
Thermo Scientific™
70805-054630 |
4.6 mm | 50 mm | Cyano (CN) |
£630.17
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||
10552564
|
Thermo Scientific™
70805-053030 |
3 mm | 50 mm | Cyano (CN) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10577635
|
Thermo Scientific™
70805-104630 |
4.6 mm | 100 mm | Cyano (CN) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Thermo Scientific chemistry on 100Å silica
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
5 μm | |
L10 | |
Silica | |
Mixed Mode | |
Reversed Phase, Normal Phase, Polar Selectivity |
100 Å | |
Cyano (CN) | |
6% | |
Yes |