missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ C8 HPLC Columns, 5μm Particle Size

High surface area with high bonded phase coverage

Brand:  Thermo Scientific™ 70205-154030

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10702997

  • £673.80 / Each
Estimated Shipment: 01-05-2024
to see stock.
Add to basket

Description

Description

High surface area with high bonded phase covera

  • Thermo Scientific chemistry on 100Å silica

Order Info

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

Specifications

Specifications

Octyl
5 μm
150 mm
5 μm
100 Å
High Bonded Phase Coverage
C8
Silica
Reversed Phase
Reversed Phase
4 mm
LC/MS Separation
Spherical
2 to 9
310 m²/g
L7
Beta
12%
Yes
Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers