missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ C8 HPLC Columns, 5μm Particle Size

High surface area with high bonded phase coverage

Brand:  Thermo Scientific™ 70205-104630

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10488564

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description

Description

  • Thermo Scientific chemistry on 100Å silica

Specifications

Specifications

12%
Betasil™ C8 (RP8, Octyl)
Yes
LC/MS separation
Silica
5μm
100Å
High Bonded Phase Coverage
L7
Betasil™ C8 (RP8, Octyl)
Octyl
4.6mm
5μm
100mm
Spherical
2 to 9
310m2/g
HPLC Column
HPLC
Videos