Learn More
Thermo Scientific™ BetaSil™ C8 HPLC Columns, 5μm Particle Size
High surface area with high bonded phase coverage
Brand: Thermo Scientific™ 70205-102130
Code : 16
Additional Details : Weight : 0.10000kg
Description
High surface area with high bonded phase covera
- Thermo Scientific chemistry on 100Å silica
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
Octyl | |
2.1 mm | |
LC/MS Separation | |
Spherical | |
2 to 9 | |
310 m²/g | |
L7 | |
Beta | |
12% | |
Yes | |
Column |
Analytical Column | |
5 μm | |
100 mm | |
5 μm | |
100 Å | |
High Bonded Phase Coverage | |
C8 | |
Silica | |
Reversed Phase | |
Reversed Phase |