missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ C1 Guard Cartridges

Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime

Brand:  Thermo Scientific™ 70505-014001

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10595245

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Requires : Thermo Scientific UNIGUARD™ direct connection or stand alone holder, sold separately.

Description

Description

Guard cartridges are available for all popular Thermo Scientific phases

  • Particle Size: 5μm
  • 10L x 4.0mm I.D.
  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
  • Thermo Scientific chemistry on 100Å silica
  • High surface area with high bonded phase coverage

Specifications

Specifications

5μm
10mm
4mm
C1
Videos