Learn More
Thermo Scientific™ BetaSil™ C1 HPLC Columns
High surface area with high bonded phase coverage
Brand: Thermo Scientific™ 70505-254630
Code : 16
Additional Details : Weight : 0.10000kg
Description
High surface area with high bonded phase coverage
- Thermo Scientific Chemistry-on 100Å silica
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
Analytical Column | |
250 mm | |
100 Å | |
C1 | |
Silica | |
Yes |
4.6 mm | |
5 μm | |
L13 | |
Beta | |
4% |