missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaBasic™ Phenyl Columns, 5μm Particle Size

Brand:  Thermo Scientific™ 71805-154630

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10794556

  • £414.00 / Each


Estimated Shipment
16-03-2018
Add to basket

Specifications

Specifications

7%
4.6mm
5μm
Stable bonding
Silica
5μm
200m2/g
L11
BetaBasic™ Phenyl
BetaBasic™ Phenyl
Yes
LC/MS separation
150mm
Spherical
150Å
HPLC Column
HPLC
Videos