Thermo Scientific™ BetaBasic™ Phenyl Columns, 3μm Particle Size


Overview
Brand: Thermo Scientific™

Manufacturer Part Number: 71803-052130

UNSPSC: 41115709

Code: 16

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 10129184

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description and Specification

Specification

Column Type BetaBasic™ Phenyl
Type HPLC Column
Carbon Load 7%
USP Type L11
Endcapped Yes
Packing Material BetaBasic™ Phenyl
Particle Shape Spherical
Particle Size 3μm
Pore Size 150Å
Stationary Phase BetaBasic™ Phenyl
Surface Area 200m2/g
Film Thickness 3μm
Length (Metric) 50mm
Support Material Silica
Technique HPLC
Diameter (Metric) Inner 2.1mm