missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Barnstead™ GenPure™ xCAD Plus Remote Dispensers
Increase flexibility with additional remote dispensers
£1497.25 - £1514.46
Specifications
For Use With (Equipment) | GenPure xCAD Plus, GenPure xCAD Plus UV, GenPure xCAD Plus UF, GenPure xCAD Plus UV/UF, GenPure xCAD Plus UV - TOC, GenPure xCAD Plus UV/UF-TOC |
---|---|
Width (English) | 10.2 in. |
Width (Metric) | 260 mm |
Depth (English) | 21 in. |
Depth (Metric) | 530 cm |
Product Code | Brand | Type | Height (English) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Height (English) | Height (Metric) | Price | Quantity & Availability | |||
15132883
|
Thermo Scientific™
50136505 |
Water Dispenser, Wall Version | 25.8 in. | 655 mm |
£1514.46
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
15182883
|
Thermo Scientific™
50136494 |
Water Dispenser, Bench Version | 28.5 in. | 725 mm |
£1497.25
Each |
In Stock
Log in to see stock. |
|||
Description
- Available in bench and wall-mounted versions
- Attach up to two additional dispensers per system
Specifications
GenPure xCAD Plus, GenPure xCAD Plus UV, GenPure xCAD Plus UF, GenPure xCAD Plus UV/UF, GenPure xCAD Plus UV - TOC, GenPure xCAD Plus UV/UF-TOC | |
260 mm | |
530 cm |
10.2 in. | |
21 in. |