Learn More
Thermo Scientific™ SoftFit-L™ Non-Filtered Low Retention Pipette Tips in Racks with Lift-off Lid
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
Brand: Thermo Scientific™ 3751-05
Code : 03
Additional Details : Weight : 1.42200kg
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Low-retention tips maximize sample delivery
Specifications
200L, Non-Filtered, Sterile, Rack | |
Non-Filtered | |
Natural | |
1.97 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
Rainin LTS LiteTouch |
200 μL | |
Sterile | |
200L | |
5.00cm | |
Rack | |
Green | |
ART SoftFit L |