Learn More
Thermo Scientific™ SoftFit-L™ Non-Filtered Low Retention Hinged Rack Pipette Tips
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
Brand: Thermo Scientific™ 3751-05-HR
Code : 03
Additional Details : Weight : 1.47000kg
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Low-retention tips maximize sample delivery
- Hinged rack provides easy one-hand access to tips
- Color-coded inserts allows quick identification of tip volume
Specifications
200L, Non-Filtered, Sterile, Hinged Rack | |
Non-Filtered | |
Natural | |
1.97 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
LTS-style tip with positive stop | |
Rainin LTS LiteTouch |
200 μL | |
Sterile | |
200L | |
5.00cm | |
Hinged Rack | |
Green | |
ART SoftFit L |