missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SoftFit-L™ Non-Filtered Low Retention Hinged Rack Pipette Tips
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
£53.05 - £87.95
Specifications
Filtered | Non-Filtered |
---|---|
Color | Natural |
Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
Format | Hinged Rack |
For Use With (Equipment) | Rainin LTS LiteTouch |
Product Code | Brand | Description | Volume (Metric) | Color Code | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Color Code | Price | Quantity & Availability | |||
11515494
|
Thermo Scientific™
3721-05-HR |
20L, Non-Filtered, Sterile, Hinged Rack | 20 μL | Red |
£83.60
Pack of 960 |
In Stock
Log in to see stock. |
|||
11575464
|
Thermo Scientific™
3722-05-HR |
20L, Non-Filtered, Non-sterile, Hinged Rack | 20 μL | Red |
£74.00
Pack of 960 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||
11545494
|
Thermo Scientific™
3751-05-HR |
200L, Non-Filtered, Sterile, Hinged Rack | 200 μL | Green |
£83.60
Pack of 960 |
In Stock
Log in to see stock. |
|||
11595464
|
Thermo Scientific™
3752-05-HR |
200L, Non-Filtered, Non-sterile, Hinged Rack | 200 μL | Green |
£58.65
Pack of 960 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||
11595484
|
Thermo Scientific™
3731-05-HR |
300L, Non-Filtered, Sterile, Hinged Rack | 300 μL | Orange |
£87.95
Pack of 960 |
In Stock
Log in to see stock. |
|||
11515474
|
Thermo Scientific™
3732-05-HR |
300L, Non-Filtered, Non-sterile, Hinged Rack | 300 μL | Orange |
£74.25
Pack of 960 |
Estimated Shipment: 25-11-2024
Log in to see stock. |
|||
11555494
|
Thermo Scientific™
3781-05-HR |
1000L, Non-Filtered, Sterile, Hinged Rack | 1000 μL | Blue |
£59.65
Pack of 768 |
In Stock
Log in to see stock. |
|||
11525474
|
Thermo Scientific™
3782-05-HR |
1000L, Non-Filtered, Non-sterile, Hinged Rack | 1000 μL | Blue |
£53.05
Pack of 768 |
In Stock
Log in to see stock. |
|||
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Low-retention tips maximize sample delivery
- Hinged rack provides easy one-hand access to tips
- Color-coded inserts allows quick identification of tip volume
Specifications
Non-Filtered | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Rainin LTS LiteTouch |
Natural | |
Hinged Rack | |
ART SoftFit L |