Learn More
Thermo Scientific™ SoftFit-L™ Non-Filtered Low Retention Pipette Tips in Racks with Lift-off Lid
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
Brand: Thermo Scientific™ 3752-05
Code : A0
Additional Details : Weight : 1.44000kg
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Low-retention tips maximize sample delivery
Specifications
1200L, Non-Filtered, Non-sterile, Rack | |
Non-Filtered | |
Natural | |
1200L | |
8.67cm | |
Rack | |
Yellow | |
ART SoftFit L |
1200 μL | |
Non-sterile | |
Autoclavable | |
3.42 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
Rainin LTS LiteTouch |