Learn More
Thermo Scientific™ SoftFit-L™ Non-Filtered Low Retention Hinged Rack Pipette Tips
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
Brand: Thermo Scientific™ 3781-05-HR
39.76 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Code : 03
Additional Details : Weight : 1.46700kg
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Low-retention tips maximize sample delivery
- Hinged rack provides easy one-hand access to tips
- Color-coded inserts allows quick identification of tip volume
Specifications
1000L, Non-Filtered, Sterile, Hinged Rack | |
Non-Filtered | |
Natural | |
3.39 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
LTS-style tip with positive stop | |
Rainin LTS LiteTouch |
1000 μL | |
Sterile | |
1000L | |
8.61cm | |
Hinged Rack | |
Blue | |
ART SoftFit L |