missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ AQUASIL™ C18 HPLC Columns
Greater retention than C18 for polar molecules
£532.44 - £793.43
Specifications
Particle Size | 3 μm |
---|---|
pH | 2 to 8 |
Pore Size | 100 Å |
Surface Area | 310 m²/g |
USP Type | L1 |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Stationary Phase | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Stationary Phase | Price | Quantity & Availability | |||
10047314
|
Thermo Scientific™
77503-103030 |
3 mm | 100 mm | C18 |
£793.43
Each |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||
10362385
|
Thermo Scientific™
77503-051030 |
1 mm | 50 mm | C18 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11583021
|
Thermo Scientific™
77503-022130 |
2.1 mm | 20 mm | C18 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Polar endcapped C18 phase
- Alternative selectively compared to conventional C18 phases
- Compatible with 100% aqueous mobile phases
Order Info
Other column dimensions are also available. Please call your Customer Service Representative for more information.
Specifications
3 μm | |
100 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
2 to 8 | |
310 m²/g | |
C18 | |
12% | |
Yes |