Learn More
Thermo Scientific™ ABgene™ Thermo-Fast™ 96 PCR Detection Plate MKIII
96-well low-profile semi-skirted PCR plate for the fast block of Life Technologies PCR and qPCR thermal cyclers. Supplied with barcodes for sample and plate traceability.
£91.61 - £104.00
Specifications
Certifications/Compliance | DNA, RNase, Endotoxin, DNase-free |
---|---|
Format | Standard |
Material | Polypropylene |
For Use With (Application) | PCR, qPCR, RT-PCR |
Rimmed | Yes |
Product Code | Brand | Color | Barcode | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Barcode | Price | Quantity & Availability | ||||
10150883
|
Thermo Scientific™
AB1900 |
Clear | No Barcode |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10607513
|
Thermo Scientific™
AB-1900/W |
White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10576910
|
Thermo Scientific™
BC-1900/W |
White | Includes Barcode |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10231310
|
Thermo Scientific™
BC-1900 |
Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
The Thermo Scientific 96-Well Semi-Skirted, Fast Block, Barcoded Plates is compatible with all ABI Fast block machines, including Life Technologies PCR and qPCR thermal cyclers. These plates feature a raised deck to prevent spills and a cut corner at the A1 location.
The 96-Well Semi-Skirted, Fast Block, Barcoded Plates are available in white plates for qPCR applications and have clear wells for maximum sample visibility.
Highlights
- Directly compatible with all Applied Biosystems thermal cycler fast blocks with no adapters necessary
- Raised deck of plate to aid in spill prevention
- 0.1 mL maximum well volume (when used with adhesive and heat seals)
- Clear well for sample visibility
- Uniform, thin well walls deliver maximum and consistent heat transfer
- White plates are optimized for qPCR by increasing sensitivity and reducing variability in fluorescence detection
- Cut Corner: A1
- PCR
- qPCR/Real-Time PCR
Specifications
DNA, RNase, Endotoxin, DNase-free | |
Polypropylene | |
Yes |
Standard | |
PCR, qPCR, RT-PCR |