missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ABgene™ Thermo-Fast™ 96 PCR Detection Plate MKIII

96-well low-profile semi-skirted PCR plate for the fast block of Life Technologies PCR and qPCR thermal cyclers. Supplied with barcodes for sample and plate traceability.

Brand:  Thermo Scientific™ AB-1900/W

Code : 03

Additional Details : Weight : 0.45360kg

 View more versions of this product

Product Code. 10607513

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

The Thermo Scientific 96-Well Semi-Skirted, Fast Block, Barcoded Plates is compatible with all ABI Fast block machines, including Life Technologies PCR and qPCR thermal cyclers. These plates feature a raised deck to prevent spills and a cut corner at the A1 location.
The 96-Well Semi-Skirted, Fast Block, Barcoded Plates are available in white plates for qPCR applications and have clear wells for maximum sample visibility.

Highlights

  • Directly compatible with all Applied Biosystems thermal cycler fast blocks with no adapters necessary
  • Raised deck of plate to aid in spill prevention
  • 0.1 mL maximum well volume (when used with adhesive and heat seals)
  • Clear well for sample visibility
  • Uniform, thin well walls deliver maximum and consistent heat transfer
  • White plates are optimized for qPCR by increasing sensitivity and reducing variability in fluorescence detection
  • Cut Corner: A1
Applications
  • PCR
  • qPCR/Real-Time PCR
The barcodes are the industry standard code 128. The label itself can withstand temperatures from -196°C up to 120°C to ensure that the barcodes stay on the plate throughout your entire workflow. It also has a special coating to virtually eliminate any 'rubbing off' of the code during handling. The dual barcodes are located on the opposite numeric and opposite alpha sides of the plate.

Specifications

Specifications

DNA, RNase, Endotoxin, DNase-free
PCR, qPCR, RT-PCR
Yes
100μL
White
Polypropylene
Semi
Clear
Videos
Documentation

Technical Documents