Learn More
Thermo Scientific™ 24-Well Semi-Skirted PCR Plate
24-well semi-skirted plate for PCR and qPCR applications.
Marca: Thermo Scientific™ AB-0624/W
Code : 03
Dettagli aggiuntivi : Weight : 1.00000kg
Descrizione
The 24-Well Semi-Skirted PCR Plate is pre-cut into 24-well segments. Its convenient format allows for lower sample numbers. The semi skirt adds rigidity and allots space for labeling or barcoding. Available in various colors and compatible with standard multichannel pipettes. Sealing is possible with adhesive films and foils and all cap strips.
The Thermo Scientific 24-Well Semi-Skirted PCR Plate is pre-cut into 24-well segments. Its convenient format allows for lower sample numbers. The semi skirt adds rigidity and allots space for labeling or barcoding. Available in various colors and compatible with standard multichannel pipettes. Sealing is possible with adhesive films and foils and all cap strips.
Highlights
• Conveniently pre-cut into 24-well segments
• Suitable for use in 0.2 mL thermal cycler blocks
• Semi-skirt adds rigidity and allows for labeling or barcoding
• 0.3 mL maximum well volume (when used with adhesive seals)
• Sealable using adhesive films and foils and all cap strips
Certifications
Certified free from human DNA, RNases, and DNases.
Specifica
Standard | |
White | |
24 |
4 x 6 | |
Virgin Polypropylene |