missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ Thermal Bath Fluids

Used for temperature control applications. Julabo™ Thermal Bath Fluids offer safe and reliable operation.

Brand:  Julabo™ 8940132

Code : A0

Additional Details : Weight : 10.00000kg

 View more versions of this product

Product Code. 11920268

  • £930.00 / 10 L
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

  • For closed systems like the Presto or Forte
  • Has wide temperature ranges
  • Low viscosity
  • High stability
  • Good heat conductivity
  • Minimum odor
  • Low corrosion tendency
  • Low toxicity
  • Long shelf life
Specifications

Specifications

Light Brown
Thermal Bath Fluid
Ideal for temperature control applications and guarantee safe and reliable operation, viscosity, oxi
H250S
>400°C
20°C to 250°C
Thermal Bath
Drain tap
10 L
22.3mm2/s at 20°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers