missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ TechniCloth™ Nonwoven Dry Wipers, ISO Class 6/7

For ISO Class 6 and 7 applications

Brand:  Texwipe™ TX612

Code : 04

Additional Details : Weight : 10.00000kg

 View more versions of this product

Product Code. 11525345

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

Economical all-purpose nonwoven wipers made from a blend of 55% cellulose and 45% polyester—combine the absorbency of natural fiber with the cleanliness and strength of synthetic fiber.

  • Hydroentanglement process uses jets of water to blend fibers, eliminating need for chemical binders
  • Provide excellent bidirectional strength and very low solvent extractables levels
  • Offer superior wet and dry strength, solvent-compatibility and acid resistance
  • Will not scratch or abrade delicate precision components

Order Info

Available as dry wipers or in a CleanPak™ presaturated with 70% isopropyl alcohol. Basis weight: 67g/m2.

Specifications

Specifications

360
69
12 x 12 in. (30.5 x 30.5 cm)
Designed for general purpose wiping where economy and cleanliness are of critical importance, ideal for applications where high absorbency and low extractables are prime considerations
Cellulose, Polyester
Yes
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
30.5 cm
30.5 cm
TechniCloth™ dry wipes
Videos
Documentation

Technical Documents