missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ SterileWipe™ Sterile Dry Wipers

For aseptic cleanrooms

Brand:  Texwipe™ TX3211

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11535385

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

Specifically developed for maximum control of particulate contamination in sterile environments.

SterileWipe LP

  • Knitted from 100% continuous filament polyester
  • Double-knit, no-run interlock construction ensures maximum abrasion resistance and low particle values
  • Unique knit pattern also provides greater surface area for higher sorbency and increased wiping efficiency
  • Soft and nonabrasive; ideal for wiping sensitive surfaces
  • Basis weight: 155g/m2
SterileWipe LP 10
  • Sealed-border wiper with no-run interlock double-knit construction of 100% continuous filament polyester
  • All four edges thermally sealed to prevent release of fibers and particulates
  • Designed for use in an ISO Class 4 cleanroom to further ensure ultralow particulate and extractable levels
  • Ideal for wiping and spill control Basis weight: 135g/m2
SterileWipe HS II
  • Blend of 55% cellulose and 45% polyester combines the absorbency of natural fiber with the strength of synthetic fiber
  • Ideal for applications where bacteriological contamination, particulates and extractables are concerns
  • Appropriate for use in aseptic environments of the pharmaceutical, medical device and biomedical industries
  • Basis weight: 67g/m2

Specifications

Specifications

475
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Yes
For aseptic cleanrooms
Polyester
155
9 x 9 in. (22.9 x 22.9 cm)
22.9 cm
22.9 cm
SterileWipe™ LP wipes
Videos