missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Polysat™ Presaturated Polypropylene Wipers

For ISO Class 6 to 7 applications

Brand:  Texwipe™ TX3216

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11585385

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Constructed from a soft, 100% meltblown polypropylene substrate
  • Presaturated with 70% isopropyl alcohol/30% deionized water solution
  • Low particle generation and low levels of solvent extractables

Specifications

Specifications

99
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
480/Pk.
Yes
Designed for cleaning equipment and other environmental surfaces during and following the production flow, suitable for wiping the exterior of production equipment in controlled environments
Polypropylene
35
11 x 9 in. (27.9 x 22.8 cm)
70% Isopropyl Alcohol, 30% Deionised Water
22.8 cm
27.9 cm
PolySat™ prewetted wipes
Videos