missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Nylon MiracleWipe™ Wipers
For ISO Class 5 to 6 applications
£1070.00 - £1405.00
Specifications
Product Type | Vectra™ QuanSat™ Wipes |
---|---|
Material | Nylon |
Basis Weight | 170 |
Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
Construction | Double-knit |
Product Code | Brand | Length (English) | Length (Metric) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
15782406
|
Texwipe™
TX4004 |
4 in. | 10.2 cm | 4 in. | 10.16 cm |
£1405.00
Pack of 600 |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||
15792406
|
Texwipe™
TX4009 |
9 in. | 22.9 cm | 9 in. | 22.9 cm |
£1070.00
Pack of 150 |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||
Description
- Double-knit nylon construction creates large surface area that grips and holds contamination, preventing its transfer
- Ultraclean, highly adsorbent wiper is static safe, abrasion safe and run resistant
- Lint-free—exhibit extremely low particle levels
- Cleaned and processed in an ISO Class 3 cleanroom environment in accordance with Fed. Spec. 209E
Order Info
Basis weight: 170g/m2.
Specifications
Vectra™ QuanSat™ Wipes | |
170 | |
Double-knit |
Nylon | |
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
Ideal for cleaning sensitive optical and photomask surfaces |