missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ AlphaSorb™ 10 Sealed-Border Polyester Wipers

For ISO Class 3 and 4 applications

Brand:  Texwipe™ TX3215S

Code : X3

Additional Details : Weight : 2.06800kg

 View more versions of this product

Product Code. 11575385

  • £867.54 / Pack of 20


In Stock 3
Add to basket

You may only order up to the available stock. For more details call customer services on 01509 555 500

Description

Description

  • Double-knit, no-run interlock construction of 100% continuous-filament polyester
  • Two-ply, sealed-border wiper with highest sorbency
  • Ideal wiper for use in multiple environments
  • Excellent for picking up large amounts of liquids and for applying chemicals
  • Abrasion-resistant wiper with soft, flexible hand
  • Lot-to-lot traceability

Specifications

Specifications

595
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Sealed
30.5 cm
30.5 cm
SterileWipe™ AS 10 wipes
185
12 x 12 in. (30.5 x 30.5 cm)
Yes
Ideal wipes for use in multiple environments
Polyester
Videos
Special Offers

Special Offers

  • Use code 13239 to receive this promotion.
    : 13239

    2018-08-31

    *Discount will apply to qualifying orders received by Fisher Scientific between 15/05/2018 and 31/08/2018 subject to availability of the product in stock. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy or if the product is no longer available in stock. Other restrictions may apply.

     

    Terms & Conditions