missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ AlphaLite™ Polyester Wipers

ISO Class 5 to 6 applications

Brand:  Texwipe™ TX1008

Additional Details : Weight : 0.45360kg

 View more versions of this product

Product Code. 11535355

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Lightweight knitted wiper in 100% continuous-filament polyester
  • Excellent economical choice for wiping
  • Cleanroom laundered for the lowest contamination levels
  • Superior spill control and general cleaning properties

Specifications

Specifications

350
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
9 x 9 in. (22.9 x 22.9 cm)
Cleanroom
Polyester
121
Knitted
22.9 cm
22.9 cm
AlphaLite™ wipes
Videos