missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Alpha™ 10 Sealed-Border Wipers

For ISO Class 3 to 4 applications

Brand:  Texwipe™ TX3285

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11535395

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Vectra™ processed—hands-free, continuous manufacturing purification and inspection
  • Double-knit, no-run interlock construction of 100% continuous-filament polyester
  • Patented sealed-border wiper for lowest releasable fibers and particles
  • Optimum balance of wiping efficiency, abrasion resistance, and sorbency
  • Ideal wiper for use in multiple environments
  • Lot-to-lot traceability

Specifications

Specifications

ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Sealed
Yes
Ideal wipes for use in multiple environments
Polyester
9 x 9 in. (22.9 x 22.9 cm)
70% Isopropyl Alcohol
22.9 cm
22.9 cm
AlphaSat™ 10 prewetted wipes
Videos